0 items

Symmons Industries 1 in. Flow Control Cartridge

SYMTA101L

Length

5-21/50 in

$79.66

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Extended Temptrol valve control spindle: 1"
  • For use with Temptrol shower series
  • Genuine Symmons replacement part

SPECIFICATIONS

Application
Commercial, Residential
Brand Model Compatibility
Temptrol Pressure Balancing Valves
CARB OTC LEED Compliant
No
Cartridge Type
Pressure Balance
Color Finish
Rough Brass
Color Finish Category
Brass Tones
GSA Approved
No
Height
1-1/4 in
IAPMO Listed
No
Length
5-21/50 in
Material
Brass, Plastic, Stainless

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday