11/16 in. Plaster Shield
11/16 in. Plaster Shield
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Safetymix valves from 1956 to date
- Genuine Symmons repair part
- Plaster shield (11/16" dia.)
- Pair is included
Documents
Specifications
- ADA Compliant:
- No
- Diameter:
- 11/16 in
- Faucet Part Type:
- Plaster Shield
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No