0 items

Symmons Industries Elm™ 2.2 gpm 1-Hole Lavatory Faucet with Single Lever Handle

SYMSLS5512

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic cartridge
  • Elm single handle lavatory faucet
  • Gpm: 2.2
  • IPS inlet connections standard: 1/2"
  • Metal drain assembly
  • Single hole mount standard

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1 2005
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1 2005
Cartridge Type
Ceramic Disc
Collection
Elm™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
Height
8-3/100 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Height
3-3/4 in
Spout Reach
5-1/2 in
Spout Type
Mid Arc
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday