0 items

Symmons Industries Elm™ 2.2 gpm Lavatory Faucet

SYMSLW5512

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic cartridges
  • Elm 2 handle widespread lavatory faucet
  • Gpm: 2.2
  • IPS inlet connections standard: 1/2"
  • Metal drain assembly
  • Mount: 8" to 16"

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in - 16 in
Collection
Elm™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
2.2 gpm
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
Height
5-3/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-5/8 in
Spout Reach
5-1/2 in
Spout Type
Mid Arc
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday