0 items

Symmons Industries Canterbury™ 2.2 gpm Widespread Lavatory Faucet with Double Lever Handle

SYMSLW4512

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Canterbury 2 handle widespread lavatory faucet
  • Ceramic cartridges
  • Gpm: 2.2
  • IPS inlet connections standard: 1/2"
  • Metal drain assembly
  • Mount: 8" to 16"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1 2005
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1 2005
Cartridge Type
Ceramic Disc
Center Size
8 in - 16 in
Collection
Canterbury™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
2.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
Height
2-47/50 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Bronze, Plastic, Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
1-7/16 in
Spout Reach
5-15/16 in
Spout Type
Low Arc
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday