0 items

Symmons Industries Origins™ 2.5 gpm Tub and Shower System with Single Lever Handle

SYM9602PLR

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable stop screw to limit handle
  • Diverter tub spout: 5-1/2"
  • Gpm: 2.5
  • Metal lever handle
  • Origins tub/shower system
  • Showerhead: 1-mode
  • Temptrol pressure balancing valve

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Pressure Balance
Collection
Origins™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass, Bronze, Plastic, Stainless Steel, Zinc
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
6 in
Spout Type
Diverter
Spray Type
Full
Trim Only
No
Valve Size
1/2 in
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday