2.0 gpm Single Function Hand Shower in White

This product has been replaced by

No Image Available
Symmons Industries 2.5 gpm Single Function Hand Shower in White
Manufacturer Part #T24-WT
You last purchased this on
 
Symmons Industries

2.0 gpm Single Function Hand Shower in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No Image Available
Symmons Industries 2.5 gpm Single Function Hand Shower in White
Manufacturer Part #T24-WT
Symmons Industries

2.0 gpm Single Function Hand Shower in White

  • Fast #
  • Part #SYMT24-WT-2.0
  • Item #7544106
  • Manufacturer Part #T24-WT-2.0
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
3-3/8 in
Green Product:
Yes, WaterSense
Hand Shower Diameter:
1-1/2 in
Hand Shower Flow Rate:
2.0 gpm
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
NSF Certified:
No
Showerhead Function:
Single
Trim Only:
No
WaterSense Labeled:
Yes