2.5 gpm Hand Shower System in Polished Chrome

You last purchased this on
 
Symmons Industries

2.5 gpm Hand Shower System in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

2.5 gpm Hand Shower System in Polished Chrome

  • Fast #
  • Part #SYMT-600B-36-V
  • Item #4250068
  • Manufacturer Part #T-600B-36-V
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ADA slide mechanism
  • Flexible metal hose: 60"
  • Grab bar: 36"
  • Gpm: 2.5
  • Includes supply elbow
  • Wall connection with flange
  • In-line vacuum breaker
  • ADA handheld spray with non-positive shut off
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-3/4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Height:
1 in
Faucet Material:
Metal
Faucet Mount:
Ceiling Mount
Flow Rate:
2.5 gpm
Hand Shower Flow Rate:
2.5 gpm
Handle Type:
Lever
Height:
1 in
IAPMO Listed -:
No
Length:
38 in
NSF Certified:
No
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
No
WaterSense Labeled:
No