Symmons Industries

2.5 gpm Hand Shower with Bar in Polished Chrome

Part #SYMFSB  |  Manufacturer Part #FSB

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hand shower: 1-mode
  • In-line vacuum breaker
  • Wall connection
  • Slide bar with cradle for hand shower: 30"
  • Flexible metal hose: 60"
  • Gpm: 2.5

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1 2005

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1 2005

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4-3/8 in

End Connection 1: NPT

End Connection 2: NPT

Faucet Connection: NPT

Faucet Height: 4-3/4 in

Faucet Material: Metal

Faucet Mount: Ceiling Mount

Flow Rate: 2.5 gpm

Hand Shower Flow Rate: 2.5

Height: 4-3/4 in

IAPMO Listed: No

Length: 11-39/125 in

Material: Metal

NSF Certified: No

Showerhead Function: Single

Spray Type: Full

WaterSense Labeled: No