2.5 gpm Tub and Shower Valve with Stops and Diverter in Polished Chrome

This product has been replaced by

Symmons Industries Polished Chrome Two Handle Bathtub & Shower Faucet
Symmons Industries Two Handle Bathtub & Shower Faucet in Polished Chrome
Manufacturer Part #S-9600TS-X-P
You last purchased this on
 
Symmons Industries

2.5 gpm Tub and Shower Valve with Stops and Diverter in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Symmons Industries Polished Chrome Two Handle Bathtub & Shower Faucet
Symmons Industries Two Handle Bathtub & Shower Faucet in Polished Chrome
Manufacturer Part #S-9600TS-X-P
Symmons Industries

2.5 gpm Tub and Shower Valve with Stops and Diverter in Polished Chrome

  • Fast #
  • Part #SYMS-86-2-X
  • Item #513933
  • Manufacturer Part #S-86-2-X
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Diverter integrated into pressure balancing valve
  • Vandal resistant
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
2.5 gpm
Valve Size:
1/2 in
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No