30 in. Slide Bar for H321-V Hand Shower

You last purchased this on
 
Symmons Industries

30 in. Slide Bar for H321-V Hand Shower

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

30 in. Slide Bar for H321-V Hand Shower

  • Fast #
  • Part #SYMEF-107
  • Item #3816368
  • Manufacturer Part #EF-107
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
H321-V Hand Shower
CARB OTC LEED Compliant:
No
IAPMO Listed -:
No
Length:
30 in
NSF Certified:
No
Product Type:
Slide Bar
WaterSense Labeled:
No