3/8 in. Compression Mixing Valve

You last purchased this on
 
Symmons Industries

3/8 in. Compression Mixing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

3/8 in. Compression Mixing Valve

  • Fast #
  • Part #SYM4-10A
  • Item #294362
  • Manufacturer Part #4-10A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3/8" compression connections
  • In-line checks
  • Mechanical mixing valve
  • Limited lifetime warranty for consumer; 5 year warranty for commercial use
  • Vandal-resistant temperature adjustment
  • Constructed of brass and plastic
  • Integral checks
  • Supplies tempered water to single supply faucet
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61-9
ASME:
ASME A112.18.1
Above Floor Rough:
No
Acid Base:
No
Adjustable:
No
Antimicrobial:
No
Application:
Commercial
Automatic Shut-Off:
No
BAA Compliant:
Yes
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CE Approved:
Yes
CSA Certified:
CSA B125.1
Chemical Resistant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Deck Plate Included:
No
Depth:
1-11/25 in
Dishwasher Safe:
No
Dispenser Only:
No
Drain Included:
No
ETL Listed:
No
EcoLogo Certified:
No
End Connection 1:
Compression
End Connection 2:
Compression
End Connection 3:
Compression
End Connections:
Compression
Energy Star Compliant:
No
FM Approved:
No
Fire Rated:
No
GSA Approved:
No
Grab Bar Included:
No
Green Seal Certified:
No
Handle Included:
No
Height:
1-11/25 in
IAPMO Listed -:
No
Installation Type:
Undercounter
Insulated:
No
LED Light:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-7/100 in
Lights Included:
No
MA Approved -:
Yes
Material:
Brass, Plastic
Material Type:
C27450
NSF Certified:
No
Origin:
Domestic
Overall Box Size:
7-7/8 in x 5-7/8 in x 5 in
Overall Height:
1-11/25 in
Overflow Included:
No
Pause Control:
No
Plug Included:
No
Pressure - High:
100
Pressure - Low:
25
Recommended Valve Application:
Water
Reverse Osmosis Compatible:
No
Rigid:
No
Seat Included:
No
Temperature Range:
40 to 180 Deg F
Test Cap Included:
No
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Valve Body Material:
Brass
Valve Size:
3/8 in
Valve Type:
Mixing Valve
Vandal Resistant:
No
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
1.1 lb
Width:
1-11/25 in
With Horn:
No
cUPC Certified:
No