0 items

Symmons Industries Sereno® 6-3/4 in. Wall Mount Toilet Tissue Holder

SYM433TP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Metal construction
  • Sereno toilet paper holder

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Sereno®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
6-1/2 in
Height
2-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-7/8 in
Material
Brass
Width
4-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday