Allura® 2.5 gpm 3-Mode Showerhead with Full Spray in Polished Chrome

Part #SYM4143  |  Item #3148336  |  Manufacturer Part #4-143

$ 79.04 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Showerhead: 3-mode
  • Diameter: 3-3/4"
  • Gpm: 2.5
  • Standard 2.5 gpm (9.5 L/min)

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Allura®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Female

End Connections: Female

Faucet Connection: Female

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

IAPMO Listed: No

Length: 4-1/4 in

Shower Arm Reach: 4-1/4 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Multi

Spray Type: [Full, Pulsating Massage]

WaterSense Labeled: No