Symmons Industries Allura® 2.5 gpm Pressure Balance Tub and Shower Faucet Trim with Single Lever Handle

SYM4702TRM

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Allura tub/shower trim with lever handle
  • Diverter tub spout
  • Gpm: 2.5
  • Requires valve
  • Showerhead: 3-mode

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1 2005
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1 2005
Collection
Allura®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass, Plastic, Stainless, Zinc
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
3
Spout Type
Diverter
Spray Type
Full
Trim Only
Yes
WaterSense Labeled
No
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday