Two Handle Multi Function Shower System in Polished Chrome

You last purchased this on
 
Symmons Industries

Allura® Two Handle Multi Function Shower System in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Allura® Two Handle Multi Function Shower System in Polished Chrome

  • Fast #
  • Part #SYM4705-TRM
  • Item #4900350
  • Manufacturer Part #4705-TRM
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Allura®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
MNPT
Faucet Connection Size:
1/2 in
Faucet Valve Type:
Pressure Balancing
Hand Shower Flow Rate:
2.5 gpm
Handle Material:
Metal
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
No
Material:
Metal, Non-Metallic
NSF Certified:
No
Number of Handles:
Two Handle
Shower Arm Reach:
6-3/4 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Trim Only:
Yes
WaterSense Labeled:
No