2-7/10 in. Brass Handle in Polished Chrome
Allura® 2-7/10 in. Brass Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits any Temptrol shower valve
- Genuine Symmons repair part
- Decorative handle kit with chrome insert
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Allura
- Collection:
- Allura®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 2-7/10 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 0.2 lb
- Width:
- 1/2 in