3-Hole Deckmount Roman Tub Faucet with Double Lever Handle in Satin Nickel
Allura™ 3-Hole Deckmount Roman Tub Faucet with Double Lever Handle in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic cartridges
- Rigid copper connections: 1/2"
- Allura 2 handle roman tub faucet
- Requires hand spray
- Cast brass spout
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2005
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1 2005
- Cartridge Type:
- Ceramic Disc
- Collection:
- Allura™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Copper
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Ceramic Disc
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 4-7/8 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-7/8 in
- Spout Type:
- Mid Arc
- Trim Only:
- No
- Tub Spout Reach:
- 8 in
- WaterSense Labeled:
- No