Diverter Handle for S-4704-TRM Allura® Tub or Hand Shower Trim in Polished Chrome
Allura® Diverter Handle for S-4704-TRM Allura® Tub or Hand Shower Trim in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Allura shower series
- Genuine Symmons repair part
- Diverter/volume control handle
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- S-4704-TRM Allura® Tub & Hand Shower Trim
- CARB OTC LEED Compliant:
- No
- Collection:
- Allura®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Valve Type:
- Transfer and Diverter Valve
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Trim Only:
- No
- Valve Type:
- Transfer & Diverter Valve