Two Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)
Allura® Two Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 18-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Metal lever handle
- 3 mode showerhead
- Allura shower system trim only with secondary integral volume control
- Integral stops
- Gpm: 2.5
- Requires tub spout
- Tub spout not included
- 2.5 gpm (9.5 L/min) standard
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Allura®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7 in
- EPA Compliant:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Length (in):
- 3-1/8 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7 in
- IAPMO Listed -:
- No
- ISO:
- No
- Length:
- 4-1/4 in
- MA Approved -:
- Yes
- Material:
- Brass, Zinc, Plastic
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Shape:
- Round
- Shower Arm Reach:
- 5-1/8 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spout Reach:
- 8-1/8 in
- Spray Type:
- Full, Massage, Soft
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 7 in
- cUPC Certified:
- No