Two Handle Multi Function Shower System in Polished Chrome

You last purchased this on
 
Symmons Industries

Allura® Two Handle Multi Function Shower System in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Allura® Two Handle Multi Function Shower System in Polished Chrome

  • Fast #
  • Part #SYM4705-1.5-TRM
  • Item #7004499
  • Manufacturer Part #4705-1.5-TRM
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wall connection
  • Cradle for hand shower
  • Allura shower trim with hand shower and lever handle
  • GPM 1.5 (5.7 L/min)
  • Three mode hand shower
  • Three mode showerhead
  • Flexible metal hose
  • In-line vacuum breaker
  • Valves not included
  • Tub spout not included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Allura®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.5 gpm
Handle Material:
Metal
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
No
Material:
Metal, Non-Metallic
NSF Certified:
No
Number of Handles:
Two Handle
Pause Control:
No
Shower Arm Reach:
6-3/4 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Multi
Supply Lines Included:
Yes
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No