Single Handle Pressure Balancing Valve Trim in Polished Chrome

You last purchased this on
 
Symmons Industries

Allura® Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #SYM4700-TRM
  • Item #4503013
  • Manufacturer Part #4700-TRM
4.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Allura® Single Handle Pressure Balancing Valve Trim in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires tub spout
  • Requires showerhead
  • Allura shower trim with lever handle
  • Requires valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
CSA B125.1
Collection:
Allura®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Shower Arm Reach:
4 in
Showerhead Flow Rate:
2.5 gpm
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No