21/25 in. Plastic Dial for Allura
21/25 in. Plastic Dial for Allura
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Allura shower Series
- Genuine Symmons repair part
- Hot/cold dial: model A
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Allura
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- Faucet Part Type:
- Dial
- GSA Approved:
- No
- Height:
- 2-5/16 in
- IAPMO Listed -:
- No
- Length:
- 21/25 in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in