Symmons Industries

Allura™ Two Handle Multi Function Bathtub & Shower Faucet in Polished Chrome

Part #SYMS4702  |  Manufacturer Part #S-4702

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Allura tub/shower system with lever handle and secondary integral volume control
  • Temptrol pressure balancing valve
  • Adjustable stop screw to limit handle
  • Diverter integrated into pressure balancing valve
  • Non-diverter tub spout
  • Showerhead: 3-mode
  • Gpm: 2.5

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1 2005

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1 2005

Collection: Allura™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Two Handle

Showerhead Flow Rate: 2.5

Showerhead Function: Multi

Spray Type: [Flood, Mist, Pulse]

Trim Only: No

Tub Spout Type: Diverter

UL Listed: No

Valve Size: 1/2 in

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No