Symmons Industries

Allura™ Two Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #SYMS4702TRM  |  Manufacturer Part #S-4702-TRM

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Allura tub/shower trim with lever handle and secondary integral diverter
  • Diverter integrated into pressure balancing valve
  • Non-diverter tub spout
  • Showerhead: 3-mode
  • Gpm: 2.5
  • Requires valve

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1 2005

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1 2005

Collection: Allura™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Two Handle

Showerhead Flow Rate: 2.5

Showerhead Function: Multi

Spray Type: Flood, Mist, Pulse

Trim Only: Yes

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No