Bracket in Polished Chrome
900 Series Bracket in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with 900 series Hydapipe from 1997 to date
- Genuine Symmons repair part
- Showerhead bracket
Specifications
- ADA Compliant:
- No
- Collection:
- 900 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Bracket
- Fits Brand:
- Symmons Industries
- Height:
- 2-3/20 in
- Material:
- Brass
- Width:
- 2-3/20 in