Symmons Industries Brass Escutcheon Clip

SYMT27CL

Material

Stainless Steel

$3.04

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Escutcheon clip
  • For use with Temptrol T-27 escutcheon
  • Genuine Symmons repair part

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Brand Model Compatibility
Temptrol Pressure Balancing Valves
Depth
5 in
Height
5/8 in
IAPMO Listed
No
Length
93/1000 in
Material
Stainless Steel
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday