67/100 in. Brass Repair Kit for Temptrol
67/100 in. Brass Repair Kit for Temptrol
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 240-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Temptrol shower Series valves
- Genuine Symmons repair part
- Packing nut
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Temptrol
- Depth:
- 4 in
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 67/100 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No