Symmons Industries

Canterbury™ 2.5 gpm Shower Valve in Polished Chrome

Part #S4500  |  Manufacturer Part #4-500

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Safetymix valve and trim
  • Safetymix pressure balancing valve
  • Metal lever handle
  • Adjustable stop screw to limit handle
  • Requires tub spout and showerhead

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial

CSA Certified: CSA B125.1

Cartridge Type: Pressure Balance

Collection: Canterbury™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 8-1/2 in

End Connection 1: NPT

Faucet Connection: NPT

Faucet Height: 7-1/2 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 2.5 gpm

Height: 7-1/2 in

IAPMO Listed: Yes

Length: 3-1/4 in

Material: [Brass, Bronze, Stainless Steel, Plastic]

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 3-1/4 in

Sink Material: Brass

Valve Size: 1/2 in

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No