Symmons Industries Carrington® Tamper Proof Holder in Polished Chrome

SYM443TP

Color Finish

(Pricing is for Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Carrington toilet paper holder
  • Metal construction

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Carrington®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
6-1/2 in
Height
4 in
IAPMO Listed
No
Length
3-3/8 in
Material
Brass, Stainless Steel
Width
4-5/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday