Cartridge Retaining Sleeve for Symmons Industries 2DIV-BODY Diverter Valve Body
Cartridge Retaining Sleeve for Symmons Industries 2DIV-BODY Diverter Valve Body
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Genuine Symmons repair part
- 3-Port
- Spindle assembly
- Limited lifetime warranty for consumer; 5 year warranty for commercial use
- Constructed of brass, stainless steel, and plastic
Specifications
- CSA Certified:
- CSA B125.1, CSA B125.3
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Material:
- Brass, Stainless Steel, Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 1 in