Sensor Bathroom Sink Faucet in Chrome
Origins® Sensor Bathroom Sink Faucet in Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 240-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Single hole mount, optional 4" deck plate included
- Single supply for cold or tempered water
- Origins ActivSense sensor faucet
- Convenient! Built-in features such as 24-hour hygiene flush, temporary shut off, self-adjustment mode.
- 0.5 gpm (1.9 L/min)
- Modern! Sleek design and innovative technology without compromising quality or durability.
- Drain not included
- Vandal resistant aerator
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Centerset, Sensor
- Battery Size:
- AA
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Self Closing
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Depth:
- 6 in
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Drain Included:
- No
- ETL Listed:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 1-3/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- OSHA:
- No
- Origin:
- Global
- Power Source:
- Battery
- Spout Height:
- 3-1/4 in
- Spout Reach:
- 5-5/8 in
- Spout Swivel:
- No
- Supply Lines Included:
- No
- TIS:
- No
- UL Listed:
- No
- Valve Type:
- Lavatory Rough-In Valve
- Vandal Resistant:
- No
- Volts:
- 9V
- WaterSense Labeled:
- No
- Weight:
- 4.3 lb
- Width:
- 6 in
- cUPC Certified:
- Yes