Single Handle Kitchen Faucet in Polished Chrome
Dia® Single Handle Kitchen Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-9, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Height:
- 11-3/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 11-3/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Metal
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 5-3/8 in
- Spout Reach:
- 8-3/4 in
- Spout Type:
- Swivel
- Trim Only:
- No