Symmons Industries Dia® 18 in. Towel Bar in Polished Chrome

SYM353TB18

Manufacturer Part #: 353TB-18

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Towel bar: 18"
  • Polished Chrome finish
  • Easy to install
  • Lifetime limited homeowners warranty

SPECIFICATIONS

ADA Compliant
No
Collection
Dia®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/8 in
Height
1-89/100 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass, Stainless Steel
Mount Type
Wall
Number of Bars
1
Projection
3-3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday