Symmons Industries

Dia® 2.5 gpm Shower Trim with Diverter in Polished Chrome

Part #SYMS3501CYLBTRM  |  Manufacturer Part #S-3501-CYL-B-TRM

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Collection: Dia®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Mount: Wall Mount

Flow Rate: 2.5 gpm

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Two Handle

Showerhead Flow Rate: 2.5

Showerhead Function: Single

Spray Type: Full

Trim Only: Yes

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Symmons Industries Dia® 2.5 gpm Shower Trim with Diverter in Polished Chrome