2.5 gpm Wall Mount Tub and Shower System with Diverter and Lever Handle in Satin Nickel
Dia® 2.5 gpm Wall Mount Tub and Shower System with Diverter and Lever Handle in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable stop screw to limit handle turn
- Non-diverter tub spout
- Rigid/swivel spout
- Secondary integral volume control
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Industrial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dia®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Showerhead Function:
- Single
- Spout Type:
- Non-Diverter
- Spray Type:
- Full
- Trim Only:
- No
- WaterSense Labeled:
- No