Symmons Industries Dia® 5 ft. Curved Shower Rod in Polished Chrome

SYM353SR5

Manufacturer Part #: 353SR-5

Color/Finish

(Pricing is for Chrome)

$68.71

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Dia curved shower rod
  • Metal construction

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Dia®
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
1 in
Height
10-1/2 in
IAPMO Listed
No
Length
61-13/100 in
Material
Brass
Width
1-3/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday