Symmons Industries
Dia® Deck Mount Widespread Bathroom Sink Faucet with Double-Handle in Polished Chrome
Part #SYMSLW351205 | Item #7148566 | Manufacturer Part #SLW-3512-0.5
Product Details
Specifications
ADA Compliant: Yes
ANSI Specifications: [ANSI 61-9, ANSI 372]
ASME Specifications: ASME A112.18.1
Application: Commercial
Bathroom Faucet Type: Widespread
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Cartridge Type: Ceramic Disc
Center Size: 8 in
Collection: Dia®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Material: Metal
Faucet Mount: Deck Mount
Faucet Type: Widespread
Faucet Valve Type: Ceramic Disc
Flow Rate: 0.5 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Type: Lever
Height: 7-1/4 in
IAPMO Listed: No
Lead Law Compliant: Yes
Material: Metal
NSF Certified: Yes
NSF Specifications: [NSF 61-9, NSF 372]
Number of Handles: Two Handle
Number of Holes: 3 Hole
Spout Height: 3-7/8 in
Spout Reach: 6 in
Trim Only: No
WaterSense Labeled: Yes