Symmons Industries

Dia® Double Robe Hook in Satin Nickel

Part #SYM353DRHSTN  |  Manufacturer Part #353DRH-STN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dia double robe hook
  • Metal construction

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Dia®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 2-3/4 in

Height: 1-89/100 in

IAPMO Listed: No

Length: 1-77/100 in

Material: Brass

Projection: 2-3/4 in