Symmons Industries

Dia® Multi Function Showerhead in Satin Nickel

Part #SYM352SH3STN  |  Manufacturer Part #352SH-3-STN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Dia®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 3 in

Faucet Mount: Wall Mount

GSA Approved: No

Green: WaterSense, Yes

IAPMO Listed: Yes

Installation Type: Wall Mount

NSF Certified: No

Shape: Round

Showerhead Flow Rate: 2.5

Showerhead Function: Multi

WaterSense Labeled: Yes