Shower Trim Package with Showerhead and Hand Shower in Polished Chrome
Dia™ Shower Trim Package with Showerhead and Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable stop screw to limit handle turn
- Cradle for hand shower
- Safetymix® pressure balancing valve
- Flexible metal hose
- Integral stops
- In-line vacuum breaker
- Separate 2 function diverter
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Dia™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No