Single Handle Valve Trim in Polished Chrome
Dia™ Single Handle Valve Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits any Temptrol valve
- Includes TA-10 flow control spindle
- Dia tub/shower rebuild trim kit
- Requires showerhead
- Requires tub spout
- Includes TA-4 hot/cold valve seats
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2005
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Dia™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8-3/8 in
- Faucet Height:
- 7-1/2 in
- Faucet Material:
- Metal
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-1/2 in
- IAPMO Listed -:
- No
- Length:
- 2-3/8 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Length:
- 2-3/8 in
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 2-3/8 in
- Showerhead Flow Rate:
- 2.5 gpm
- Trim Only:
- Yes
- WaterSense Labeled:
- No