Symmons Industries Dia™ Shower Valve with Single Lever Handle in Polished Chrome

SYM3500CYLB

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Adjustable stop screw to limit handle
  • Dia shower system with lever handle
  • Diverter tub spout and showerhead not included
  • Requires showerhead
  • Requires tub spout
  • Temptrol pressure balancing valve

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18
Application
Commercial, Residential
CSA Certified
CSA B125.1
Cartridge Type
Pressure Balance
Collection
Dia™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8-1/2 in
End Connection 1
Copper Sweat
Height
7-3/4 in
IAPMO Listed
No
Length
2-3/8 in
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
7-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday