Symmons Industries
Dia® Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)
Part #SYM3500CYLBSTNTRM | Item #4503054 | Manufacturer Part #3500-CYL-B-STN-TRM
Product Details
- Dia shower trim with lever handle
- Requires tub spout
- Requires showerhead
- Requires valve
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: [Commercial, Residential]
Brand Model Compatibility: Temptrol® 46-1X-CHKS-BODY Rough-in Valve
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Dia®
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Escutcheon Height: 7-1/2 in
Escutcheon Width: 7-1/2 in
Faucet Mount: Wall Mount
Faucet Type: Tub & Shower Faucet
Faucet Valve Type: Tub & Shower Pressure Balancing Valve
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: No
Installation Type: Wall Mount
NSF Certified: No
Number of Handles: Single Handle
Trim Only: Yes
UL Listed: No
Valve Trim Type: Pressure Balancing
WaterSense Labeled: No