Symmons Industries
Dia® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Part #SYMSLS351015 | Item #4900752 | Manufacturer Part #SLS-3510-1.5
Product Details
- Dia single handle lavatory faucet
- Single hole mount
- Ceramic cartridge
- Braided hose connections
- Height: 7-5/16"
- Requires drain
- Requires lift rod hole
- Gpm: 1.5
ADA Compliant
Green
Lead Law Compliant
Specifications
ADA Compliant: Yes
ANSI Specifications: [ANSI 61-9, ANSI 372]
ASME Specifications: ASME A112.18.1
Application: Commercial
Bathroom Faucet Type: Centerset
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Collection: Dia®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Faucet Connection: Compression
Faucet Connection Size: 3/8 in
Faucet Material: Metal
Faucet Mount: Deck Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.5 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Type: Lever
Height: 7-8/25 in
IAPMO Listed: No
Lead Law Compliant: Yes
NSF Certified: Yes
NSF Specifications: [NSF 61-9, NSF 372]
Number of Handles: Single Handle
Number of Holes: 1 Hole
Spout Height: 3-11/16 in
Spout Reach: 4-1/16 in
Spout Type: Fixed
Trim Only: No
WaterSense Labeled: Yes
Width: 2-15/16 in