Symmons Industries

Dia® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #SYMSLS351210  |  Manufacturer Part #SLS-3512-1.0

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dia single handle lavatory faucet
  • Single hole mount standard
  • Ceramic cartridge
  • Braided hose connections
  • Metal drain assembly
  • Gpm: 1.0

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Dia®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: Braided Hose

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Lever

Height: 7-8/25 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 4-9/10 in

Spout Reach: 4-9/10 in

Spout Type: Mid Arc

Trim Only: No

WaterSense Labeled: Yes