Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #S-3502-CYL-B-TRM
Dia® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temptrol Pressure Balancing valve
- Metal lever handle
- Dia tub/shower system with secondary integral diverter
- Single mode showerhead
- Standard 2.5 gpm (9.5 L/min)
- Non-diverter 6 1/2" tub spout
- Adjustable stop screw to limit handle turn
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6-3/4 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- No
- Tub Spout Reach:
- 7 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No