Dia® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #SYM3502CYLBTRM  |  Item #4502927  |  Manufacturer Part #3502-CYL-B-TRM

$ 227.80 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Symmons Industries Dia® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only) / $227.80

Product Details

  • Diverter tub spout
  • Limited lifetime residential warranty
  • Five year commercial warranty

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

Brand Model Compatibility: Temptrol® S-46-2X-BODY Rough-in Valve

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Dia®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 7-1/2 in

Escutcheon Width: 7-1/2 in

Faucet Connection: MNPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spray Type: Full Body

Trim Only: Yes

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No