Single Handle Single Function Shower System in Matte Black (Trim Only)
Dia® Single Handle Single Function Shower System in Matte Black (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Requires Temptrol® pressure balancing tub/shower valve
- Integral diverter control
- Dia shower/hand shower trim
- 1 mode hand shower wand
- Dual checks for backflow protection
- 60" flexible metal hose
- 30" slide bar for hand shower wand
- Metal lever handle
- 2.0 gpm (7.6 l/min) flow restrictors
- 1 mode showerhead
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dia®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- EPA Compliant:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- FSC Certified:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Seal Certified:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 3 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Head Material:
- Brass
- Height:
- 7-3/4 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- Length:
- 2-3/8 in
- MA Approved -:
- Yes
- Material:
- Brass, Stainless Steel, Plastic
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Pause Control:
- No
- Scald Guard:
- No
- Shape:
- Round
- Shower Arm Reach:
- 6-3/4 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 30 in
- Spray Type:
- Full
- Trim Only:
- No
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- cUPC Certified:
- No