Dia® Single Rail Towel Bar with Shelf in Satin Nickel

Part #SYM353TS22STN  |  Item #4502676  |  Manufacturer Part #353TS-22-STN

$ 181.55 EACH

Color/Finish:
Satin Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Towel shelf: 22"
  • Satin Nickel finish
  • Easy to install
  • Lifetime limited homeowners warranty

Specifications

CARB OTC LEED Compliant: No

Collection: Dia®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Height: 3-3/20 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 9-3/5 in

Material: [Brass, Stainless Steel]

Mount Type: Wall

Width: 9-5/8 in